£14.69
Ex VAT
£17.63
Inc VAT
29 Variations Available
Product Details
Product Specification
SNMG Turning Inserts
Square Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | SM |
Clearance Angle | 0° |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Insert Size | 1506 |
Insert Style | SNMG |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15 to M35 |
ISO Designation | SNMG 150612-SM |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Square |
UNSPSC Code | 23242105 |