£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
This double-sided square insert has a strong cutting edge with a positive chipformer and free chip flow. It is ideal for high cutting speed applications on cast iron.
Features and Benefits
• Strong cutting edge
• Durable and long lasting
• Suitable for high cutting speeds
Typical Applications
• High cutting speed applications on cast iron
• Semi-roughing
• Roughing
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NR |
Corner Radius | .0472 |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | .500mm |
Insert Size | IC5005 |
Insert Style | SNMG |
ISO Category | K |
ISO Category Grade | K |
Material Application | Cast Iron |
MFR Part No. | 5550418 |
Shape | Square |
Thickness | .187mm |
UNSPSC Code | 23242105 |