£9.79
Ex VAT
£11.75
Inc VAT
41 Variations Available
Product Details
Product Specification
Elevate your machining operations with these T-Max® P SNMG inserts, designed for unparalleled precision and efficiency in the external turning of large to medium-sized components. Crafted from robust materials with durability in mind, these inserts guarantee superior performance across a variety of industries.
Features and Benefits
• Crafted from high-quality materials for incredible durability and extended tool life
• Engineered for precision to achieve superior surface finishes and reduced cycle times
• Compatible with various tool holders for seamless operation
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Corner Radius | 1.1906 mm |
Cutting Direction | Neutral |
EAN | 7323225038089 |
ECLASS Code | 21010901 |
Insert Size | SN1204 |
Insert Style | SNMG |
ISO Category | K p |
Manufacturer Grade | 4415 |
MFR Part No. | 7859267 |
Shape | Square |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |