£42.49
Ex VAT
£50.99
Inc VAT
4 Variations Available
Product Details
Product Specification
These T-Max® P SNMG inserts are strategically designed for those aiming to advance their external turning capabilities for large to medium-sized components. Available in robust grades 4415 and 4425, these inserts are a cornerstone for achieving high productivity and superior finishes in a myriad of turning applications. Suitable for various industries, including automotive and aerospace, the T-Max® P series ensures both precision and efficiency in machining operations.
Features and Benefits
• Exceptional surface finish achieves superior finishes, improving product quality
• Durable construction ensures longevity and reliability
• Hugely versatile and adaptable to automotive, aerospace, and manufacturing applications
• Consistent precision delivers accurate and precise machining results
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PR |
Corner Radius | 2.38125 mm |
Cutting Direction | Neutral |
EAN | 7323225785723 |
ECLASS Code | 21010901 |
Insert Size | SN2507 |
Insert Style | SNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019683 |
Shape | Square |
Thickness | 7.9375mm |
UNSPSC Code | 23242105 |