£24.99
Ex VAT
£29.99
Inc VAT
6 Variations Available
Product Details
Product Specification
These double-sided square SNMM turning inserts have a negative insert geometry and were designed for the medium to extra heavy machining of steels. The inscribed circle has a diameter of 25.4mm, 9.52mm thickness, and 2.4mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting-edge
Typical Applications
• Steel
• Cast steel
Attribute | Value |
---|---|
Brand | (Unbranded) |
Chipbreaker | 923 |
Clearance Angle | 0° |
Corner Radius | 2.4 |
Cutting Edge Length | 25.4mm |
EAN | 3603604109086 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 25.4mm |
Insert Style | SNMM |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 - P30 |
ISO Designation | SNMM 250924S-923:T9415 |
Material | Carbide |
Material Application | Cast Iron Cast Steel Steel |
MFR Part No. | 8345591 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 9.525mm |
UNSPSC Code | 23242105 |