£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
These double-sided square inserts feature 8 cutting edges. They have been designed for use on 88° face mills. The insert is ideal for heavy operations on steel and stainless steel due to its naturally high wear resistance. This tough design ensures a long product lifespan.
Features and Benefits
• 8 separate cutting edges
• High wear resistance and toughness
• Suitable for use on high temperature metals
Typical Applications
• Ideal for heavy operations on steel
• Stainless steel
• Cast iron
• Interrupted cut tasks
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 13mm |
ECLASS Code | 21010901 |
Finish/Coating | AlTiN |
Insert Style | SNMU |
ISO Category | N |
ISO Category Grade | N |
Manufacturer Grade | 1810 |
Material | Diamond |
Material Application | Cast Iron |
MFR Part No. | 5607219 |
Shape | Square |
Thickness | 5.7mm |
UNSPSC Code | 23242105 |