£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
These T-Max® S SPMR 09 inserts are designed for highly productive turning of difficult-to-machine materials. Ideal for general turning applications, these inserts provide precise machining for large to medium-sized components. The inserts versatility and durability ensure reliable performance under demanding conditions, making them a valuable addition to any machining operation.
Features and Benefits
• Precise machining provides accurate results for various component sizes
• Versatile design is suitable for multiple turning applications
• Durable construction delivers consistent performance in demanding conditions
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | SP0903 |
Insert Style | SPMR |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019548 |
Shape | Square |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |