£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
These SPMR 12 03 T-MAX S Turning Inserts are designed for the efficient turning of difficult-to-machine materials, offering productivity and versatility. Widely used in general turning applications, each insert reduces machining time while enhancing efficiency.
Features and Benefits
• Reduces machining time for improved overall efficiency
• Versatile usage suitable for a wide range of turning tasks.
• High-performance cutting ensures precise and reliable cutting operations
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.7938 mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Size | SP1203 |
Insert Style | SPMR |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019554 |
Shape | Square |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |