£9.29
Ex VAT
£11.15
Inc VAT
6 Variations Available
Product Details
Product Specification
SPMR Turning Inserts
Square Inserts
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 11° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.3mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120304 |
Insert Style | SPMR |
ISO Designation | SPMR 12 03 04 2025 |
Manufacturer Grade | 2025 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |