£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
Product Documents
SPMR Turning Inserts
Square Inserts
Insert Grade QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.
Chip Breaker: PG. Application: Medium.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | PG |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12mm |
EAN | 5036140284241 |
ECLASS Code | 21010901 |
Finish/Coating | MT-TiCN-Al2O3-TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120308 |
Insert Style | SPMR |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M20 to M30 P20 to P40 |
ISO Designation | SPMR 120308-PG |
Manufacturer Grade | QX5030 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 1-02-022034 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |