£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
SPMR Turning Inserts
Square Insert
11° positive inserts for semi-finishing and finishing applications
Insert Grade IC9250
ISO Range - (P20-P30)(M15-M30)
Grade or Coating Type: CVD
Coating Layers: TiCN+alpha Al2O3+TiN
A finishing grade for steel and stainless
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 11° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.7mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 12.7mm |
Insert Size | 120308 |
Insert Style | SPMR |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M30 P20 to P30 |
ISO Designation | SPMR 120308 |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Alloy Steel Carbon Steel |
MFR Part No. | 5507314 |
Pack Quantity | 1 |
Shape | Square |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |