£16.19
Ex VAT
£19.43
Inc VAT
15 Variations Available
Product Details
Product Specification
TCEX Turning Insert
60° Triangular Insert
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | F |
Clearance Angle | 7° |
Corner Radius | 0.1 |
Cutting Direction | Left Hand |
Cutting Edge Length | 5.47mm |
ECLASS Code | 21010901 |
Inscribed Circle | 3.362mm |
Insert Size | 050101L |
Insert Style | TCEX |
ISO Category | M |
ISO Category Grade | M |
ISO Designation | TCEX 05 01 01L-F 1125 |
Manufacturer Grade | 1125 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 1.4mm |
UNSPSC Code | 23242105 |