SKU:
SNK1206401H
MPN:
5751736
£12.19
Ex VAT
£14.63
Inc VAT
24 Variations Available
Product Details
Product Specification
These triangular TCGT turning inserts are manufactured from grade 1125 carbide with a TiAlN coating. Part of the CoroTurn® 107 range that emphasises superior chip control, the turning inserts are suited for use on steels including stainless steels, non-ferrous materials and heat resistant super alloys.
Features and Benefits
• Part of the CoroTurn® 107 range that ensures unobstructed chip flow and superior chip control
• Available in an assortment of sizes and specifications to suit your exact needs
• Finished with a TiAlN coating for bolstered longevity
• Manufactured from grade 1125 carbide for durability
Typical Applications
• Suited for use on steels, stainless steels, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | K |
Clearance Angle | 7° |
Corner Radius | 0.397mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 6.22mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 3.969mm |
Insert Size | TC06T1 |
Insert Style | TCGT |
ISO Category | M N S |
ISO Category Grade | M N S |
ISO Designation | TCGT 06 T1 04L-K 1125 |
Manufacturer Grade | 1125 |
Material | Carbide |
MFR Part No. | 12342271 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 1.98mm |
UNSPSC Code | 23242105 |