£6.49
Ex VAT
£7.79
Inc VAT
2 Variations Available
Product Details
Product Specification
The single-sided 60° triangle turning insert from Dormer Pramet® provides precise and efficient steel machining. Crafted for fine to medium applications, its seven-degree clearance, and 0.2mm nose radius offer unparalleled versatility and accuracy.
Features and Benefits
• Precision-machined with rounded edges for a seamless operation with light feed and shallow depths
• The 3-D chip-breaker guarantees optimal chip control across a wide range of feeds and depths, enhancing efficiency in various applications
• Medium-width chip groove minimises cutting resistance and vibration, boosting overall machining performance
• WC-Co substrate, submicron-grained, ensures unparalleled hardness, wear resistance, and comb crack resilience
• PVD coating enhances thermal cracking resistance and overall performance, especially in fluctuating cutting temperatures
Typical Applications
• Steel
• Automotive
• Aerospace
• General manufacture
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Edge Length | 6.9mm |
EAN | 3603603818576 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 3.97mm |
Insert Size | 06 |
Insert Style | TCGT |
ISO Cut | P20-P40 |
ISO Designation | TCGT06T102E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977246 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 1.98mm |
UNSPSC Code | 23242105 |