Sandvik Coromant

TCGT 09 02 04L-K 5015, Turning Insert, Cermet, 60° Triangle, Uncoated, Grade 5015

SKU:

SNK1206414S

MPN:

5752103

£11.09

Ex VAT

£13.31

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of 60° triangular TCGT turning inserts are suited for use when operating on steels and cast iron. Manufactured from grade 5015 cermet, the inserts are available in a wide range of specifications and are all uncoated. Part of the CoroTurn® 107 range, the inserts are designed for superior chip control unobstructed flow of chips when working.


    Features and Benefits
    • Manufactured from grade 5015
    • Part of the CoroTurn® 107 range that emphasises superb chip control and unobstructed flow
    • Available in a wide range of sizes and specifications to suit your requirements
    • Uncoated


    Typical Applications
    • Suited for use on steels and cast iron


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    K

    Clearance Angle

    7°

    Corner Radius

    0.397mm

    Cutting Direction

    Left Hand

    Cutting Edge Length

    8.97mm

    ECLASS Code

    21010901

    Finish/Coating

    Uncoated

    Inscribed Circle

    5.556mm

    Insert Size

    TC0902

    Insert Style

    TCGT

    ISO Category

    K p

    ISO Category Grade

    K P

    ISO Designation

    TCGT 09 02 04L-K 5015

    Manufacturer Grade

    5015

    Material

    Cermet

    MFR Part No.

    11061050

    Pack Quantity

    1

    Shape

    60° Triangle

    Thickness

    2.381mm

    UNSPSC Code

    23242105