£8.09
Ex VAT
£9.71
Inc VAT
3 Variations Available
Product Details
Product Specification
Elevate precision machining with the Dormer Pramet® single-sided positive turning insert. Engineered for fine to medium machining of steels and stainless steels, the sixty-degree triangle shape boasts a seven-degree clearance and an ISO-tolerance class-G indexing accuracy. This turning insert stands out as a versatile solution, finding its place in diverse applications.
Features and Benefits
• Rounded edges without T-land enable smooth machining with light feed and shallow depths, delivering ample edge strength while mitigating work-hardening risks
• 3-D chip-breaker ensures precise chip-breaking control across a wide range of feeds and depths of cut
• WC-Co-based substrate, submicron-grained, provides exceptional hardness and resistance against abrasive wear and comb cracks
• Multi-layered PVD coating, featuring a thick TiN coating for crater wear resistance and a hard AlTiN layer for flank wear resistance, optimizes productivity and durability
• Unique Titanium-Boron-Nitride (TiBN) top layer reduces build-up edge, enhancing overall performance
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
• General engineering applications
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SI |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 11mm |
EAN | 3603603818606 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 6.35mm |
Insert Size | 11 |
Insert Style | TCGT |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | TCGT110204ER-SI:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977249 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |