£11.49
Ex VAT
£13.79
Inc VAT
14 Variations Available
Product Details
Product Specification
This range of 60° triangular TCGT turning inserts are suited for use when operating on steels and cast iron. Manufactured from grade 5015 cermet, the inserts are available in a wide range of specifications and are all uncoated. Part of the CoroTurn® 107 range, the inserts are designed for superior chip control unobstructed flow of chips when working.
Features and Benefits
• Manufactured from grade 5015
• Part of the CoroTurn® 107 range that emphasises superb chip control and unobstructed flow
• Available in a wide range of sizes and specifications to suit your requirements
• Uncoated
Typical Applications
• Suited for use on steels and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.10mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10.64mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | TC1103 |
Insert Style | TCGT |
ISO Category | K p |
ISO Category Grade | K P |
ISO Designation | TCGT 11 03 01-UM 5015 |
Manufacturer Grade | 5015 |
Material | Cermet |
MFR Part No. | 11800574 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |