SKU:
SNK1206453T
MPN:
5751859
£8.09
Ex VAT
£9.71
Inc VAT
11 Variations Available
Product Details
Product Specification
TCGX CoroTurnⓇ 107 insert for turning
60° Triangular Insert
Insert Grade H10
(N01-N25) Uncoated grade for use on Non ferrous metals
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.22mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 3.97mm |
Insert Size | 06T104 |
Insert Style | TCGX |
ISO Category | N |
ISO Category Grade | N |
ISO Cut | N01 to N25 |
ISO Designation | TCGX 06T104-AL |
Manufacturer Grade | H10 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 11061326 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 1.98mm |
UNSPSC Code | 23242105 |