SKU:
SNK1206512T
MPN:
5752816
£5.79
Ex VAT
£6.95
Inc VAT
14 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade 2015
(M05-M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainles steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.9mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 3.97mm |
Insert Size | 06T104 |
Insert Style | TCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M25 P20 to P30 |
ISO Designation | TCMT 06T104-MF |
Manufacturer Grade | GC2015 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 11145610 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |