£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
This double-sided triangular TCMT turning insert has a positive insert geometry and was designed for the fine to medium machining of steels. The inscribed circle has a diameter of 3.97mm, 1.98mm thickness, and a 0.4mm nose radius.
Features and Benefits
• Each insert is of the highest coated turning grade, bringing greater stability and performance in a variety of cutting conditions
• Thicker coating significantly improves tool durability and increases productivity by allowing for higher cutting speeds
• Processed post-treatment to improve the toughness and reliability of cutting edge
Typical Applications
• Cast steel
• Steel
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 6.9mm |
EAN | 3603604106993 |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 3.97mm |
Insert Style | TCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P05 -P30 |
ISO Designation | TCMT 06T104E-FF2:T9415 |
Material | Carbide |
Material Application | Cast Steel |
MFR Part No. | 8345967 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 1.98mm |
UNSPSC Code | 23242105 |