SKU:
SNK1206540H
MPN:
5752222
£4.69
Ex VAT
£5.63
Inc VAT
25 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KF |
Clearance Angle | 7° |
Corner Radius | 0.3969 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.37mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 5.715mm |
Insert Size | 090204 |
Insert Style | TCMT |
ISO Category | K |
ISO Category Grade | K |
ISO Cut | K20 |
ISO Designation | TCMT 090204-KF |
Manufacturer Grade | H13A |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 11145761 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |