£6.49
Ex VAT
£7.79
Inc VAT
14 Variations Available
Product Details
Product Specification
These triangular TCMT turning inserts are manufactured from grade 1105 carbide with a TiAlN coating. Part of the CoroTurn® 107 range of inserts, the products provide excellent chip control and unobstructed chip flow when working. Available in a range of specifications and sizes, the turning inserts are suited for use on steels and heat resistant super alloys.
Features and Benefits
• TiAlN coated for durability and tool longevity
• Available in an array of sizes and specifications to suit your exact needs
• Manufactured from grade 1105 carbide for maximum resilience
• Part of the CoroTurn® 107 range of inserts that offers superior chip control and unobstructed chip flow
Typical Applications
• Suited for use on steels including stainless steels as well as heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 7° |
Corner Radius | 0.397mm |
Cutting Direction | Neutral |
Cutting Edge Length | 8.97mm |
EAN | 0000012422432 |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 5.556mm |
Insert Size | TC0902 |
Insert Style | TCMT |
ISO Category | M p S |
ISO Category Grade | M P S |
ISO Designation | TCMT 09 02 04-MF 1105 |
Manufacturer Grade | 1105 |
Material | Carbide |
MFR Part No. | 12422432 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.381mm |
UNSPSC Code | 23242105 |