£5.89
Ex VAT
£7.07
Inc VAT
25 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert grade 5015
(P01-P20)(K01-K10) Uncoated grade for use on steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.3969 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.37mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 5.715mm |
Insert Size | 902 |
Insert Style | TCMT |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P10 |
ISO Designation | TCMT 090204-PM |
Manufacturer Grade | CT5015 |
Material | Cermet |
Material Application | Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |