£4.89
Ex VAT
£5.87
Inc VAT
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
7° positive flat rake and a strong cutting edge for semi-roughing applications at medium to high feeds.
Insert Grade IC9015
(P10-P30, K10-K25) Used for finishing and medium machining of carbon steel, alloy steel, and cast iron, at high cutting speed. Improved wear resistance and repeatability due to a new coating.
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | TCMT 090204-TM |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |