SKU:
SNK1206562C
MPN:
5751769
£5.89
Ex VAT
£7.07
Inc VAT
15 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade 235
(M25-M40)(P30-P50) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.3969 |
Cutting Direction | Neutral |
Cutting Edge Length | 9.37mm |
ECLASS Code | 21010901 |
Inscribed Circle | 5.715mm |
Insert Size | 090204 |
Insert Style | TCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M35 |
ISO Designation | TCMT 090204-UM |
Manufacturer Grade | GC235 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 10148703 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38125mm |
UNSPSC Code | 23242105 |