Sandvik Coromant

TCMT 11 02 04-UM 1125, Turning Insert, Carbide, 60° Triangle, TiAlN, Grade 1125

SKU:

SNK1206603B

MPN:

5752145

£7.79

Ex VAT

£9.35

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These 60° triangular TCMT turning inserts are designed for use on steels including stainless steels, non-ferrous materials and heat resistant super alloys. Available in a variety of specifications, the inserts are part of the CoroTurn® 170 series that delivers superior chip control and unobstructed chip flow. Manufactured from grade 1125 carbide with a TiAlN coating.


    Features and Benefits
    • Part of the CoroTurn® 107 series that provides excellent chip control
    • Manufactured from grade 1125 carbide for optimum resilience
    • Finished with a TiAlN coating for bolstered durability
    • Available in an array of sizes and specifications to suit your needs


    Typical Applications
    • Suited for use on steels including stainless steels, non-ferrous materials and heat resistant super alloys


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    UM

    Clearance Angle

    7°

    Corner Radius

    0.397mm

    Cutting Direction

    Neutral

    Cutting Edge Length

    10.34mm

    ECLASS Code

    21010901

    Finish/Coating

    TiAlN

    Inscribed Circle

    6.35mm

    Insert Size

    TC1102

    Insert Style

    TCMT

    ISO Category

    M N p S

    ISO Category Grade

    M N P S

    ISO Designation

    TCMT 11 02 04-UM 1125

    Manufacturer Grade

    1125

    Material

    Carbide

    MFR Part No.

    12460291

    Pack Quantity

    1

    Shape

    60° Triangle

    Thickness

    2.381mm

    UNSPSC Code

    23242105