£6.79
Ex VAT
£8.15
Inc VAT
14 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade 2015
(M05-M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainles steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 10.34mm |
ECLASS Code | 21010901 |
Finish/Coating | MT-CVD |
Inscribed Circle | 6.35mm |
Insert Size | 110204 |
Insert Style | TCMT |
ISO Designation | TCMT 110204-UM |
Manufacturer Grade | 2015 |
MFR Part No. | 10975576 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |