£6.49
Ex VAT
£7.79
Inc VAT
25 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert grade 5015
(P01-P20)(K01-K10) Uncoated grade for use on steel and cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 110204 |
Insert Style | TCMT |
Manufacturer Grade | 5015 |
MFR Part No. | 10752501 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |