£7.79
Ex VAT
£9.35
Inc VAT
23 Variations Available
Product Details
Product Specification
These 60° triangular TCMT turning inserts are designed for use on steels including stainless steels, non-ferrous materials and heat resistant super alloys. Available in a variety of specifications, the inserts are part of the CoroTurn® 170 series that delivers superior chip control and unobstructed chip flow. Manufactured from grade 1125 carbide with a TiAlN coating.
Features and Benefits
• Part of the CoroTurn® 107 series that provides excellent chip control
• Manufactured from grade 1125 carbide for optimum resilience
• Finished with a TiAlN coating for bolstered durability
• Available in an array of sizes and specifications to suit your needs
Typical Applications
• Suited for use on steels including stainless steels, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.794mm |
Cutting Direction | Neutral |
Cutting Edge Length | 9.94mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 6.35mm |
Insert Size | TC1102 |
Insert Style | TCMT |
ISO Category | M N p S |
ISO Category Grade | M N P S |
ISO Designation | TCMT 11 02 08-UM 1125 |
Manufacturer Grade | 1125 |
Material | Carbide |
MFR Part No. | 12460302 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 2.381mm |
UNSPSC Code | 23242105 |