£7.29
Ex VAT
£8.75
Inc VAT
16 Variations Available
Product Details
Product Specification
TCMT CoroTurnⓇ 107 insert for turning
60° Triangular Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UR |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 11mm |
ECLASS Code | 21010901 |
Finish/Coating | Ti(C,N)+Al2O3+TiN |
Inscribed Circle | 6.35mm |
Insert Size | 1102 |
Insert Style | TCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M15-M35 |
ISO Designation | TCMT 110208-UR |
Manufacturer Grade | 2025 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |