£7.09
Ex VAT
£8.51
Inc VAT
10 Variations Available
Product Details
Product Specification
TCMT Turning Inserts Grade 1525 are triangular turning inserts with three cutting edges a solid carbide construction and a durable PVD TICN+TIN coating.
Features and Benefits
• Three cutting edges for efficient machining
• Solid carbide construction for improved resilience
• PVD TICN+TIN coating for durability and prolonged tool life
Specifications
• Cutting edge type: 3
• Substrate: HC
Typical Applications
• Turning
• Steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PM |
Clearance Angle | 7° |
Corner Radius | 0.3969mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10.34mm |
ECLASS Code | 21010901 |
Finish/Coating | PVD TICN+TIN |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | TCMT |
ISO Designation | TCMT 110304-PM |
Manufacturer Grade | 1525 |
Material | Cermet |
MFR Part No. | 5752559 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |