£6.79
Ex VAT
£8.15
Inc VAT
3 Variations Available
Product Details
Product Specification
The TCMT 110204E-UR:T8430 Turning Insert is engineered for precision machining, specifically tailored for steel and cast steel applications. With its positive design, it ensures efficient chip removal and smooth cutting, enhancing machining productivity. The T8430 grade offers exceptional wear resistance and durability, ensuring consistent and reliable performance in turning operations on steel and cast steel components.
Features and Benefits
• Precision machining with TCMT 110204E-UR:T8430 turning insert
• Positive design for efficient chip removal
• Optimal for steel and cast steel materials
• T8430 grade for exceptional wear resistance
• Consistent and reliable performance in turning operations
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | UR |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 16.5mm |
EAN | 3603603814608 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | TCMT |
ISO Cut | P20-P40 |
ISO Designation | TCMT16T304E-UR:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7973860 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |