£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
TCMT Turning Insert
60° Triangular Insert
Insert Grade KCU10
(P10-P20)(M10-M20)(K10-K20)(N10-N20)(S10-S20)
An advanced multilayer PVD coating over a very deformation-resistant unalloyed carbide substrate. The new and improved coating improves edge stability with wide range speed and feed capabilities. For machining most steels, stainless steels, cast irons, non-ferrous materials, and super alloys
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | FP |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 16T3 |
Insert Style | TCMT |
ISO Category | K M N p S |
ISO Category Grade | K M N P S |
ISO Cut | K10 to K20 M10 to M20 N10 to N20 P10 to P20 S10 to S20 |
ISO Designation | TCMT 16T304-FP |
Manufacturer Grade | KCU10 |
Material | Carbide |
Material Application | Alloy Cast Iron |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |