SKU:
SNK1206689H
MPN:
5752564
£7.09
Ex VAT
£8.51
Inc VAT
25 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KM |
Clearance Angle | 7° |
Corner Radius | 0.794 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.698mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.525mm |
Insert Size | 16T308 |
Insert Style | TCMT |
ISO Designation | TCMT 16T308-KM |
Manufacturer Grade | H13A |
MFR Part No. | 11149073 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.96mm |
UNSPSC Code | 23242105 |