£9.09
Ex VAT
£10.91
Inc VAT
12 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade 2035
(M25-M40)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 16T308 |
Insert Style | TCMT |
Manufacturer Grade | 2035 |
MFR Part No. | 11149036 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |