£8.19
Ex VAT
£9.83
Inc VAT
12 Variations Available
Product Details
Product Specification
TCMT Turning Inserts
60° Triangular Insert
Insert Grade 235
(M25-M40)(P30-P50) CVD Ti (CN), TiN coated grade for use on stainless steel and steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 16T308 |
Insert Style | TCMT |
Manufacturer Grade | 235 |
MFR Part No. | 10089962 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |