£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Optimise your steel machining with the single-sided 60° triangle turning insert. Designed for fine to medium applications, the seven-degree clearance, and 0.8mm nose radius ensures reliability and efficiency. Grade T8430 and a PVD-coated fine-grained WC-Co carbide guarantee durability within the ISO range P20 - P40, making it essential for consistent steel machining performance.
Features and Benefits
• Smooth machining with rounded edges for light feed and shallow depths, ensuring strength and mitigating work-hardening risks
• The 3-D chip-breaker guarantees precise chip control across diverse feeds and depths for optimised machining
• Medium-width chip groove reduces cutting resistance and vibration, enhancing overall machining performance
• PVD coating enhances thermal cracking resistance and overall performance, especially in fluctuating cutting temperatures
• Multi-layered PVD coating, features a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance, optimising productivity and durability
Typical Applications
• Automotive
• Aerospace
• General manufacture
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.8mm |
Cutting Edge Length | 16.5mm |
EAN | 3603603818675 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | TCMT |
ISO Category Grade | M |
ISO Cut | P20-P40 |
ISO Designation | TCMT16T308E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977256 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |