noscriptKennametal TCMT 16T308MF INSERT GRADE KCM35 3760411 | Cromwell Tools

Kennametal

TCMT 16T308MF INSERT GRADE KCM35

SKU:

KML1138916P

MPN:

3760411

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (15)

    Product Details

    TCMT-MF turning inserts feature a multilayer TiN-MT-TiCN-Al2O3 CVD coating over a super-tough substrate. The KCM35 grade is engineered to take on the most brutal cast stainless steel machining applications.


    Built to withstand heavy interruptions the coating provides the wear resistance needed for long tool life. The polished surface resists edge build-up, even at slow cutting speeds.


    Features and Benefits
    • Super-tough substrate engineered for cast stainless steel machining applications
    • Multilayer TiN-MT-TiCN-Al2O3 CVD coating for prolonged tool life
    • Polished surface resists edge build-up
    • Withstands heavy interruptions in tough applications


    Typical Applications
    • Turning
    • Cast stainless steel


    Product Specification
    Attribute
    Value

    Brand

    Kennametal

    ECLASS Code

    21010901

    ISO Designation

    TCMT 16T308MF

    Material

    Carbide

    UNSPSC Code

    23242105