£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pramet positive turning insert simplifies machining tasks with its user-friendly design and compatibility with depths up to 0.65 inches. Featuring a Gold/Brown T8430 coating, it ensures durability and extended tool life. With a thickness of 0.156 inches, it provides stability and precision in various applications. Commonly used in automotive, aerospace, and manufacturing industries, it offers versatility for turning operations on metals and alloys. This insert reduces setup time and facilitates efficient machining, making it an indispensable tool for professionals seeking ease of use and reliability in their machining processes.
Features and Benefits
• Easy to use design with compatibility up to 0.65 inches depth
• Gold/Brown T8430 coating ensures durability and extended tool life
• Thickness of 0.156 inches provides stability and precision
• Versatile for turning operations on metals and alloys
• Reduces setup time and facilitates efficient machining
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 7° |
Corner Radius | 1.2mm |
Cutting Edge Length | 16.5mm |
EAN | 3603603818705 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | TCMT |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | TCMT16T312E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977259 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |