noscriptTCMT Turning Inserts Grade IC9250 | Cromwell Tools

Iscar

TCMT Turning Inserts Grade IC9250

3 Variations

TCMT Turning Inserts

60° Triangular Insert

Single-sided, 7° relief angle for finish turning. Used for a wide range of materials, steel, stainless steel, cast iron and Heat resistant super alloys.


Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.

Chipbreaker : SM. Application Finish