£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
TCMW Turning Insert
60° Triangular Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 10.34mm |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 110204 |
Insert Style | TCMW |
ISO Category | K |
ISO Category Grade | K |
ISO Designation | TCMW 11 02 04 H13A |
Manufacturer Grade | H13A |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |