£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
TCMX WF turning inserts triangular geometry with hard carbide construction and a CVD TiCN+Al2O3+TiN for improved toughness, heat and wear resistance.
Features and Benefits
• Hard carbide construction for increased toughness
• CVD TiCN+Al2O3+TiN coating for increased wear and heat resistance
• Ideal for use for finishing applications
Typical Applications
• Turning
• Finishing
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | WF |
Clearance Angle | 7° |
Corner Radius | 0.3969mm |
Cutting Direction | Neutral |
Cutting Edge Length | 10.34mm |
EAN | 7323220264230 |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | TCMX |
ISO Designation | TCMX 110304-WF |
Manufacturer Grade | 3225 |
Material | Carbide |
MFR Part No. | 6868306 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |