£7.49
Ex VAT
£8.99
Inc VAT
12 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Insert Grade 2015
(M05-M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainles steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 160404 |
Insert Style | TNMG |
Manufacturer Grade | 2015 |
MFR Part No. | 10917071 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |