SKU:
ISC1153241Y
MPN:
5503639
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Negative (0°) relief angle, double-sided, insert for medium machining of most materials.
Insert Grade IC530N
ISO Range - (P10-P30)(M10-M20)
Grade or Coating Type: PVD
Coating Layers: TiCN+TiN
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | TNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M20 P10 to P30 |
ISO Designation | TNMG 160404-SF |
Manufacturer Grade | IC530N |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |