Tungaloy

TNMG 160404-SS, Turning Insert, Grade GH330, Carbide, Triangle

SKU:

TSH1166640D

MPN:

6808392

£5.29

Ex VAT

£6.35

Inc VAT

OUT OF STOCK

    Product Details

    TNMG Turning Inserts


    60° Triangular Insert


    Insert grade GH330
    ISO Range - (P25-P35)(M15-M25)
    Coating Layers: PVD Ti(C,N,O)


    PVD coated grade for steels and stainless steels


    Product Specification
    Attribute
    Value

    Brand

    Tungaloy

    Chipbreaker

    SS

    Clearance Angle

    0°

    Corner Radius

    0.4

    Cutting Direction

    Neutral

    Cutting Edge Length

    16.5mm

    ECLASS Code

    21010901

    Finish/Coating

    TiN

    Inscribed Circle

    9.525mm

    Insert Size

    160404

    Insert Style

    TNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M25 to M40 P20 to P35

    ISO Designation

    TNMG 160404-SS

    Manufacturer Grade

    GH330

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    .

    Pack Quantity

    1

    Shape

    Triangle

    Thickness

    4.76mm

    UNSPSC Code

    23242105