£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
TNMG Turning Inserts
60° Triangular Insert
Negative (0°) relief angle, double-sided, insert for medium machining of most materials.
Insert Grade IC9150
ISO Range - (P01-P30)(K05-K15)
Coating - CVD TiCN+Al2O3+TiN
Hard substrate with a cobalt enriched layer. Recommended for high speed machining of steel at stable conditions.
Chipbreaker : TF. Application Medium
Chipbreaker : GN. Application Medium
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
ISO Designation | TNMG 160404-TF |
Material | Carbide |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |