£6.79
Ex VAT
£8.15
Inc VAT
4 Variations Available
Product Details
Product Specification
TNMG TF Turning Inserts Grade IC90 feature a tough sub-micron substrate, suitable for low-to-medium cutting speeds. For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Features and Benefits
• Tough submicron substrate for added hardness
• PVD TiAlN+TiN coating for enhanced heat and wear resistance
• TF chipbreaker for use at slow to medium cutting speeds
Standards
• Insert Grade IC907
• ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | TF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 160404 |
Insert Style | TNMG |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H05 to H15 K15 to K30 M05 to M20 N05 to N20 P10 to P30 S05 to S20 |
ISO Designation | TNMG 160404-TF |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5505124 |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |