£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert maximizes tool life and productivity for steels. Featuring a triangular shape with a 9.525mm inscribed circle diameter and 4.76mm thickness, it ensures precision machining. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability in demanding conditions. The FM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO range P25-P40, it provides reliable performance for fine to medium machining tasks on various steel materials.
Features and Benefits
• Maximizes tool life and productivity for steels
• Triangular shape with 9.525mm inscribed circle diameter and 4.76mm thickness ensures precision machining
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• FM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency
• High indexing accuracy (ISO-tolerance class-M) ensures accurate machining operations
• Suitable for fine to medium machining tasks on various steel materials
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603817524 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | TNMG |
Material | Carbide |
MFR Part No. | 7977136 |
UNSPSC Code | 23242105 |