£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
This double-sided negative turning insert from Dormer Pramet® offers precision and durability for fine to medium machining of steels and stainless steels. Manufactured from PVD-coated fine-grained WC-Co carbide, this turning insert delivers long-lasting performance.
Features and Benefits
• Precision machining for fine to medium tasks on steels and stainless-steels
• 0.4 mm nose radius for accuracy
• High indexing accuracy (ISO-tolerance class-M)
• Rounded cutting edges for efficient chip control
Typical Applications
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 16.5mm |
EAN | 3603603817548 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 160404E |
Insert Style | TNMG |
ISO Category | M |
ISO Cut | P25-P40 |
ISO Designation | TNMG 160404E-NF |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977138 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |