£5.99
Ex VAT
£7.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Elevate precision machining with the double-sided negative turning insert from Dormer Pramet®. Tailored for medium to heavy machining of steels and stainless steels, the triangular design boasts an ISO-tolerance class-M indexing accuracy. The PVD-coated, fine-grained WC-Co carbide material operates within ISO ranges P20-P40 and M20-M35 for versatility and durability.
Features and Benefits
• Triangular form for precision in medium to heavy machining on steels and stainless steels
• ISO-tolerance class-M indexing accuracy enhances versatility
• PVD-coated fine-grained WC-Co carbide for reliability and optimal performance
• Ideal for automotive, aerospace, and general engineering applications
• Chip-breaker SI design and rounded cutting edges ensure smooth chip control, preventing tool jamming
Typical Applications
• Steel
• Stainless steel
• Automotive
• Aerospace
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | SI |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Direction | Left Hand |
Cutting Edge Length | 16.5mm |
EAN | 3603603817555 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | TNMG |
ISO Category | M |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | TNMG160404ER-SI:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977139 |
Pack Quantity | 1 |
Shape | 60° Triangle |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |